Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kappler™ Frontline 300 Expanded Back Half C Jacket and Hood
Click to view available options
XX-Large/XXX-Large
Specifications
Size | 2X-Large/3X-Large |
Material | CPE, PVC |
Color | Silver |
Closure Type | Double Hook and Loop Storm Flap, Zipper |
Certifications/Compliance | ASTM F1001 |
Construction | Heat Sealed and Taped Seam, PVC Visor, CPE Cuffs |
Cuff Style | CPE |
Seam Type | Sealed |
Size (English) Inseam | 30 in. |
Size (Metric) Inseam | 76.2 cm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction