Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kappler™ Frontline 300 Chemical and Fire Protection Coverall with Hood Opening
Click to view available options
Size:
Small/Medium, Medium
Large/X-Large, X-Large
2X-Large/3X-Large, 3X-Large
4X-Large
5X-Large
Specifications
Size | Large/X-Large, X-Large |
Material | Frontline™ |
Color | Silver |
Ankle Style | Attached Boots, Boot Overflaps |
Cuff Style | Attached Gloves |
Closure Type | Double Storm Flap with Hook and Loop Seal |
Seam Type | Bound, Piped, Sealed |
Resistance | Flame, Chemicals |
Back Style | Expanded |
Certifications/Compliance | ASTM F1001 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction