Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AMMEX Professional Ivory Latex Disposable Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- AMMEX Professional Exam Ivory Latex Gloves are constructed from 4-mil latex. They measure 9.5 in. from fingertip to cuff.
- These exam-grade gloves are textured on the fingertips, fingers, and palm for improved grip.
- Latex is highly elastic, so it stretches as it hugs the natural contour of your hand.
- The fit is snug but not constricting, with less resistance that can cause hand fatigue.
- Thanks to high dexterity and tactile sensitivity, you will have the touch you need.
- Powder-free gloves leave no residue, reducing the risk of contamination compared to a powdered glove. They also have a reduced level of latex proteins.
- In addition to doctors, nurses, and dental personnel, they are popular with laboratory technicians, home healthcare givers, pharmacies, and veterinary practices.
- Sold 100 gloves per box, 10 boxes per case, in extra small, small, medium, large, and XL.
- AMMEX Professional offers a range of exam-grade light-duty gloves in nitrile, vinyl, and latex that protect against pathogens and contaminants.
Specifications
Certifications/Compliance | ASTM D 3578; California Proposition 65 |
Accelerator Free | No |
Applications | Healthcare, Industrial |
AQL | 1.5 |
Color | Ivory |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 6 mil |
Finger Thickness (Metric) | 0.18 mm |
Latex Free | No |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction