Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp™ -86°C Ultra-Low Temperature Chest Freezers, 17 cu. ft.
Improved compressor technology and user-friendly control panels
Specifications
Type | CO2, LN2 |
---|---|
Capacity (English) | 17 cu. ft. |
Capacity (Metric) | 481.4 L |
Temperature Range | -58°F to -122.8°F |
Exterior Finish | Stainless Steel |
Catalog Number | Amperage | Frequency | Voltage | Electrical Requirements | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Amperage | Frequency | Voltage | Electrical Requirements | Price | Quantity & Availability | |||
I917CA
|
16 A | 60 Hz | 115 V | 115 V 60 Hz | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
These Isotemp chest freezers feature improved compressor technology, user-friendly control panels and standard RS-232 and 4-20mA outputs. The two-stage refrigeration system has a compressor which allows for quiet and reliable performance. The control panel allows for user-defined alarms and setpoints and feature audible and visual alarms.
- Standard RS232 and 4-20mA outputs allow for easy connection of independent monitoring devices
- State-of-the-art control with intuitive settings controls temperature, alarm setpoints, audible/visual alarm and 12-character message system
- Optional CO2 and LN2 safety back-up systems provide additional product protection in the event of a power or mechanical failure
Long-term storage of biological and chemical samples.
Warranty and Services
- US and Canada: Two years parts and labor
- Outside North America: 16 months, parts; additional 44 months compressor parts
Specifications
CO2, LN2 | |
481.4 L | |
Stainless Steel | |
Microprocessor | |
RS232, 4 to 20mA | |
Manual | |
33.8 x 87.6 x 40.5 in. (85.9 x 222.5 x 102.9 cm) | |
18.5 in. | |
47 cm | |
28 in. | |
71.1 cm | |
85.9 cm | |
58.8 in. | |
149.4 cm | |
CFC-free | |
372 kg |
17 cu. ft. | |
-58°F to -122.8°F | |
Chest | |
Long term storage of biological and chemical sample | |
2 Years | |
18.5 x 58.8 x 28 in. (47 x 149.4 x 71.1 cm) | |
33.8 in. | |
85.9 cm | |
40.5 in. | |
102.9 cm | |
33.8 in. | |
87.6 in. | |
222.5 cm | |
60 Hz | |
821 lb. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title