Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mystaire™ Isola™ Polypropylene Sink
Polypropylene sink for use with the Isola™ filtered workstations.
$367.00 - $671.00
Specifications
For Use With (Equipment) | Isola Filtered Workstation |
---|---|
Material | Polypropylene |
Color | White |
Catalog Number | Mfr. No. | Product Type | Dimensions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Dimensions | Price | Quantity & Availability | ||||
15-338-919
|
Mystaire™
MYPSK44 |
Polypropylene Cup Sink | 101.6 x 101.6 x 101.6 mm (4 x 4 x 4 in.) |
Each for $367.00
|
|
||||
15-338-920
|
Mystaire™
MYPSK47 |
Polypropylene Sink | 254 x 101.6 x 152.4 mm (10 x 4 x 6 in.) |
Each for $451.00
|
|
||||
15-338-915
|
Mystaire™
MYPSK12 |
Polypropylene Sink | 304.8 x 304.8 x 203.2 mm (12 x 12 x 8 in.) |
Each for $557.00
|
|
||||
15-338-916
|
Mystaire™
MYPSK16 |
Polypropylene Sink | 400.05 x 400.05 x 304.8 mm (15.75 x 15.75 x 12 in.) |
Each for $671.00
|
|
||||
15-338-917
|
Mystaire™
MYPSK18C |
Polypropylene Sink, Center Drain | 498.475 x 400.05 x 304.8 mm (19.625 x 15.75 x 12 in.) |
Each for $671.00
|
|
||||
15-338-918
|
Mystaire™
MYPSK18L |
Polypropylene Sink, Left Drain | 498.475 x 400.05 x 304.8 mm (19.625 x 15.75 x 12 in.) |
Each for $671.00
|
|
||||
Description
- Lightweight
- Easy to install
- Polypropylene construction is chemical resistant
Specifications
Isola Filtered Workstation | |
Polypropylene | |
White |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title