Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mystaire™ Isola™ Filtered Workstation Dual Purpose Safety Filters
For use with Isola™ filtered workstations. Provides operator safety from potentially harmful fumes, odors and airborne particulate.
$557.00 - $592.50
Specifications
Filter Type | Particulate |
---|---|
Height (English) | 2 in. |
Height (Metric) | 51 mm |
Product Type | Dual Purpose Safety Filter |
Material | Bonded Carbon, HEPA |
Catalog Number | Mfr. No. | Dimensions | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions | For Use With (Equipment) | Price | Quantity & Availability | ||||
15-338-952
|
Mystaire™
MY5800 |
457 x 609 x 51 mm (18 x 24 x 2 in.) | Isola Filtered Workstation (36, 72 in.) |
Each for $557.00
|
|
||||
15-338-953
|
Mystaire™
MY6500 |
305 x 508 x 51 mm (12 x 20 x 2 in.) | Isola Filtered Workstation (48 in.) |
Each for $592.50
|
|
||||
Description
- Designed to incorporate both gas phase and mechanical phase filtration into one safety filter
- Provides adequate reserve gas phase capacity as the primary filter(s) reach saturation
Specifications
Particulate | |
51 mm | |
Bonded Carbon, HEPA |
2 in. | |
Dual Purpose Safety Filter |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title