Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
International Enviroguard™ MicroGuard CE™ Shoe Covers
Utilize state-of-the-art lamination technology to combine a soft nonwoven fabric with a microporous film
$361.57 - $372.03
Specifications
Material | MicroGuard CE™, Microporous |
---|---|
Color | White |
Closure Type | Elastic |
Sole Type | Non-skid |
Seam Type | Serged |
Catalog Number | Mfr. No. | Size | Thickness | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Thickness | Price | Quantity & Availability | ||||
19-472-552
|
International Enviroguard™
CE8103CIL |
Large | 22mil |
Case of 200 for $361.57
|
|
19-472-554
|
International Enviroguard™
CE8105CIXL |
X-Large | 24mil |
Case of 200 for $372.03
|
|
19-472-549
|
International Enviroguard™
CE8101BPL |
Large | 19mil | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-472-550
|
International Enviroguard™
CE8101CIL |
Large | 20mil | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-472-551
|
International Enviroguard™
CE8103BPL |
Large | 21mil | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-472-553
|
International Enviroguard™
CE8105BPXL |
X-Large | 23mil | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Color: white
- Available with vinyl soles
- Bound seams eliminate raw edges and particulate generation
- Tunnelized elastic encapsulated to provide secure closures
- Low linting
- High Moisture Vapor Transmission Rate (MVTR)
- Liquid barrier
- Economical and recyclable
Specifications
MicroGuard CE™, Microporous | |
Elastic | |
Serged | |
18 in. |
White | |
Non-skid | |
ANSI ISEA 101-1996 R2020 | |
45.72cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title