Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eagle™ Intermediate Bulk Container (IBC) Spill Unit
$2733.33 - $3435.47
Specifications
Certifications/Compliance | EPA, 40 CFR 264.175 |
---|---|
Color | Yellow |
Capacity (English) | 400 gal. |
Capacity (Metric) | 1761.9 L |
Material | Polyethylene |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
19-045-913
|
Eagle™
1683D |
Heavy duty polyethylene platform, With drain |
Each for $2,733.33
|
|
|||||
19-033-515
|
Eagle™
1680 |
Steel platform, No drain |
Each for $3,435.47
|
|
|||||
Description
IBC spill unit includes tub and platform, has sufficient width to help contain puncture-type leaks. Containment tub is 100% polyethylene, has a 400 gal. (1514 L) secondary spill capacity.
Specifications
EPA, 40 CFR 264.175 | |
400 gal. | |
Polyethylene | |
10,000 lb. | |
Chemical | |
170.1 cm | |
66 cm | |
170.1 cm |
Yellow | |
1761.9 L | |
IBC Containment Unit | |
4535.9 kg | |
67 in. | |
26 in. | |
67 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title