Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Micro Scissors
Super fine blades
$1428.00 - $1626.00
Specifications
Product Type | Surgical Scissors |
---|---|
Grade | Premium |
Length (English) | 3.25 in. |
Length (Metric) | 8.3 cm |
For Use With (Application) | Surgical, Precision |
Catalog Number | Mfr. No. | Blade Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Blade Style | Price | Quantity & Availability | |||||
12-460-288
|
Integra™ Miltex™
181633 |
Straight |
Each for $1,626.00
|
|
|||||
12-460-289
|
Integra™ Miltex™
181634 |
Curved |
Each for $1,428.00
|
|
|||||
Description
- Length: 3.25 in. (8.3cm)
Specifications
Surgical Scissors | |
3.25 in. | |
Surgical, Precision |
Premium | |
8.3 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title