Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Liston Bone Cutting Forceps
Straight tip design
$1141.00 - $1489.00
Specifications
Tip Style | Straight |
---|---|
Product Type | Forceps, Bone Cutting, Liston |
Quantity (No. per Case) | Each |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
12-460-370
|
Integra™ Miltex™
271390 |
5.5 in. | 140 mm |
Each for $1,141.00
|
|
||||
12-460-371
|
Integra™ Miltex™
271394 |
8.5 in. | 216 mm |
Each for $1,489.00
|
|
||||
Specifications
Straight | |
Forceps, Bone Cutting, Liston | |
Each |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title