Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Bonn Miniature Iris Scissors
Blade length: 3.5 in. (8.9cm)
$470.00 - $479.00
Specifications
Product Type | Bonn Miniature Iris Scissors |
---|---|
Grade | Premium |
Length (English) | 3.5 in. |
Length (Metric) | 8.8 cm |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Blade Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Blade Style | Price | Quantity & Availability | |||||
12-460-267
|
Integra™ Miltex™
181392 |
Straight |
Each for $479.00
|
|
|||||
12-460-268
|
Integra™ Miltex™
181394 |
Curved |
Each for $470.00
|
|
|||||
Description
- High-quality surgical-grade stainless steel construction provides optimal performance
- Fully tempered precision screw locks maintain perfect alignment
- Ergonomic design combines weight, balance and feel for optimal comfort and performance
- Well rounded and polished ring handles provide exceptional comfort and reduced hand fatigue
- 15mm blade
Specifications
Bonn Miniature Iris Scissors | |
3.5 in. | |
Stainless Steel |
Premium | |
8.8 cm | |
Surgical, ophthalmic |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title