Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Barraquer Eye Speculum
Two blade sizes
$230.50
Specifications
Product Type | Barraquer Eye Speculum |
---|---|
Grade | Premium |
Length (English) | 1.75 in. |
Length (Metric) | 4.4 cm |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Width (English) Blade | Width (Metric) Blade | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) Blade | Width (Metric) Blade | Price | Quantity & Availability | ||||
12-460-300
|
Integra™ Miltex™
1835 |
0.59 in. | 1.49 cm |
Each for $230.50
|
|
||||
12-460-301
|
Integra™ Miltex™
1836 |
0.39 in. | 10 cm |
Each for $230.50
|
|
||||
Description
- High-quality surgical-grade stainless steel
- Length: 1.75 in. (4.4cm)
Specifications
Barraquer Eye Speculum | |
1.75 in. | |
Stainless Steel |
Premium | |
4.4 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title