Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Instructor Desk with Sink
Complete demonstration center constructed of solid oak, oak hardwood and oak veneers.
Supplier: Diversified Spaces™ 1214KR
Description
- Dovetailed drawers are operated smoothly on epoxy coated steel glides with nylon bearings
- GFI protected AC duplex receptacle
- Includes pull out writing board and locks for cupboard (door hinged right/left) and all four drawers
- Knee space: 32.5D x 22 in. W
- Pull-out: 25.25D x 16.25W x 0.75 in. H
- Small Drawers: 18D x 13.5W x 4 in. H
- File Drawer: 18D x 13.5W x 10.25 in. H
- Cupboard: 28D x 19.5W x 29.5 in. H
Compliance
SEFA
Specifications
Instructor Desk with Right Sink | |
Limited Lifetime | |
Sink: 25.4 x 35.5 x 15.2 cm |
MAS Certified Green | |
1 in. thick black pheolic resin | |
Red Oak |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction