Learn More
Innovating Science™ Small Group Learning: Oxidation-Reduction Reactions
Three experiments will be run where a compound, which is colorless in solution when reduced, is converted to a deeply colored solution when oxidized.
Supplier: Aldon Corporation IS8013SGL
Alert:
WARNING: This product can expose you to chemicals including Strong inorganic acid mists containing sulfuric acid, which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Description
The term oxidation can mean the chemical combination of a substance with oxygen and reduction can be the removal of oxygen from a compound. When oxygen reacts with any other element (except fluorine) it acquires electrons from that element. The element that donated the electrons is said to be reduced.
- The complete balanced reactions for each step should be written showing the transfer of electrons during oxidation and reduction.
- Kit contains enough material for 5 groups
- Teacher's Manual and Student Study Guide copymasters are included
Specifications
Next Gen Aligned | |
White | |
13 to 20 | |
4g Ferrous Ammonium Sulfate; 30 mL Sulfuric Acid, 6.0M; 60 mL Potassium Thiocyanate, 1.0M; 10 mL Potassium Permanganate, 2%; 10 mL Hydrogen Peroxide, 3%; 100 mL Stannous Chloride, 0.1M; 5 mL Methylene Blue, 1%; 250 mL Potassium Hydroxide, 1.0M; 50g Dextrose | |
1 |
Education Kit | |
7 to 14 | |
AP Chemistry | |
Cardboard Box Kit | |
9 x 6 x 4 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
WARNING: This product can expose you to chemicals including Strong Inorganic Acid Mists containing Sulfuric Acid, which are known to the State of California to cause cancer.