Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Innovating Science™ EZ Prep Chemicals (N-Z)
Capsules are pre-measured to make a chemical solution.
$4.05 - $6.00
Specifications
Grade | 7 Lab |
---|---|
Format | Capsule |
Color | White |
Languages | English |
For Use With (Application) | Preparations of chemical solutions |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
S4048A
|
Aldon Corporation
IS4048 |
Neutral Red 1% |
Each for $6.00
|
|
|||||
S4047A
|
Aldon Corporation
IS4047 |
Safranin 0.25% |
Each for $5.90
|
|
|||||
S4046A
|
Aldon Corporation
IS4046 |
Safrinin 0.1% |
Each for $6.00
|
|
|||||
S05891
|
Aldon Corporation
ADPP0570CONC |
Potassium Hydroxide 1M |
Each for $4.05
|
|
|||||
S4045A
|
Aldon Corporation
IS4045 |
Nile Blue 0.1% |
Each for $6.00
|
|
|||||
Description
- Add to distilled water and stir to make the amount of solution indicated
- There is no need to handle chemicals as the chemicals are contained within the capsule
- Decrease preparation time since no weighing of chemicals is required
- Decrease disposal costs because no extra chemicals remain
Specifications
7 Lab | |
White | |
Preparations of chemical solutions |
Capsule | |
English | |
Chemistry |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title