Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Aldon™ Innovating Science™ Distance Learning: Urinalysis Using Simulated Urine
Students perform urinalysis on four samples of simulated urine
Supplier: Aldon™ IS1513
Description
- Uses a standard urinalysis test strip to determine pH of samples
- Tests for presence/absence of glucose, protein and ketones
- Students analyze results to determine potential patient diagnosis
- Contains enough materials for two groups of students
Includes:
- 4 simulated urine samples (40 mL each)
- Patient A
- Patient B
- Patient C
- Control
- 8 urine test strips
- 8 plastic cups
- 2 color charts
- Instruction manual
Specifications
Next gen aligned | |
White | |
13 to 20 | |
4 x 40 mL simulated urine samples Patient A, B, C and control), 8 urine test strips, 8 plastic cups, 2 color charts, instruction manual | |
0.72 lb. |
Education Kit | |
7 to 14 | |
Life science | |
Cardboard Box Kit | |
4.25 x 4.625 x 5.5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction