Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Aldon™ Innovating Science™ Distance Learning: Mohs Hardness
For familiarizing students with the Mohs hardness test and practicing performing the test in their own environment
Supplier: Aldon™ IS1512
Alert:
Contains chemicals including respirable crystalline silica, which is known to the state of CA to cause cancer and reproductive harm
Description
- Introduces the Mohs hardness scale to students
- Perform hardness tests in a local environment
- Learn how to determine the identity of different minerals
- Contains enough materials for two groups of students
Includes:
- 2 samples mineral A
- 2 samples mineral B
- 2 samples mineral C
- 2 samples mineral D
- 1 piece of aluminum foil (12 x 6 in.)
- 2 scratch plates
- 2 streak plates
- Instruction manual
Specifications
Next gen aligned | |
White | |
13 to 20 | |
2 samples mineral A, 2 samples mineral B, 2 samples mineral C, 2 samples mineral D, 1 piece of 12 x 6 in. aluminum foil, 2 scratch plates, 2 streak plates, instruction manual | |
0.64 lb. |
Education Kit | |
7 to 14 | |
Earth science | |
Cardboard Box Kit | |
4.25 x 4.625 x 5.5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction