Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Air Belt Dual Advantage Back Support
Impacto™ Air Belt Dual Advantage with multi-cell pneumatic Air Bladder Technology employs air as the primary element to not only effectively support but to cushion and stabilize
$212.50
Specifications
Color | Blue |
---|---|
Closure Type | Hook and loop |
Product Type | Dual Advantage Back Support Belt |
For Use With (Application) | Promotes muscle relaxation, improves posture alignment, naturally supports the lower back, helps alleviate pain and discomfort |
Includes | Metal padded roller buckle, attached Leather straps, inflatable multicelled air chambers, palm grip, self-contained aspirator with pressure release valve |
Catalog Number | Mfr. No. | Size | Size (English) Waist | Size (Metric) Waist | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Size (English) Waist | Size (Metric) Waist | Price | Quantity & Availability | |||
19-072378
|
Impacto™
DUALS |
Small | 28 to 32 in. | 71.12 to 81.28 cm |
Each for $212.50
|
|
|||
19-072379
|
Impacto™
21BDAM |
Medium | 33 to 36 in. | 83.82 to 91.44 cm |
Each for $212.50
|
|
|||
19-072381
|
Impacto™
21BDXL |
Large | 37 to 42 in. | 93.98 to 106.68 cm |
Each for $212.50
|
|
|||
Description
Impacto™ Air Belt Dual Advantage
- Durable cotton outer cover
- Leather belt provides extra protection when lifting
- Unique patented inflatable air technology
- Multi-celled air chambers conform to the back when air is added to provide relief from back pain
- Natural therapy and support
Specifications
Blue | |
Dual Advantage Back Support Belt | |
Metal padded roller buckle, attached Leather straps, inflatable multicelled air chambers, palm grip, self-contained aspirator with pressure release valve | |
Cotton |
Hook and loop | |
Promotes muscle relaxation, improves posture alignment, naturally supports the lower back, helps alleviate pain and discomfort | |
Coolmax™ inner and Cambrelle™ outer cover | |
Nylon |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title