Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ Air Belt Tech Back Support
Impacto™ Air Belt Tech Lumbar support offer natural therapy to support the back and help alleviate pain and discomfort
$127.50
Specifications
Color | Navy |
---|---|
Closure Type | Hook and loop |
Product Type | Air Belt Tech Back Support |
For Use With (Application) | Promotes muscle relaxation, improves posture alignment, naturally supports the lower back, helps alleviate pain and discomfort |
Includes | Inflatable multicelled air chambers |
Catalog Number | Mfr. No. | Size | Size (English) Waist | Size (Metric) Waist | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Size (English) Waist | Size (Metric) Waist | Price | Quantity & Availability | |||
19-070265
|
Impacto™
TECHM |
Medium | 29 to 35 in. | 74 to 89 cm |
Each for $127.50
|
|
|||
19-070267
|
Impacto™
TECHXL |
X-Large | 41 to 50 in. | 107 to 127 cm |
Each for $127.50
|
|
|||
19-070266
|
Impacto™
TECHL |
Large | 36 to 41 in. | 91 to 104 cm |
Each for $127.50
|
|
|||
Description
Impacto™ Air Belt Tech
- Durable nylon outer cover
- Unique patented inflatable air technology
- Multi-celled air chambers conform to the back when air is added to provide relief from back pain
- Natural therapy and support
Specifications
Navy | |
Air Belt Tech Back Support | |
Inflatable multicelled air chambers | |
Nylon |
Hook and loop | |
Promotes muscle relaxation, improves posture alignment, naturally supports the lower back, helps alleviate pain and discomfort | |
Moisture absorbing inner |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title