Learn More
Thermo Scientific™ HyperSep™ Tip Microscale SPE Extraction Tips, 10-200µL
Get faster sample preparation with minimal sample loss with these revolutionary SPE micropipette tips.
Specifications
For Use With (Application) | Microscale Solid Phase Extraction |
---|---|
For Use With (Equipment) | Micropipettes |
Product Line | HyperSep |
Type | Tip |
Volume (Metric) | 10 to 200 µL |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
03-250-420
|
Thermo Scientific™
60109209 |
BioBasic C18; 10 to 200 uL Volume | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
60-109-210
|
Thermo Scientific™
60109210 |
BioBasic C8; 10 to 200 uL Volume | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
03-250-422
|
Thermo Scientific™
60109211 |
BioBasic C4; 10 to 200 uL Volume | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
60-109-213
|
Thermo Scientific™
60109213 |
C18 plus Hypercarb; 10 to 200 uL Volume; | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
03-250-425
|
Thermo Scientific™
60109214 |
HILIC; 10 to 200 uL Volume | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
60-109-212
|
Thermo Scientific™
60109212 |
Hypercarb; 10 to 200 uL Volume | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Get faster sample preparation with minimal sample loss with these revolutionary SPE micropipette tips and achieve separation in volumes as low as 100nL.
Thermo Scientific™ HyperSep™ Microscale SPE Tips are available in many popular chemistries to suit a wide range of applications. They feature a unique micropipette tip that has the chromatographic material directly attached to its inner surface. No glues or polymers are used, so there's no contamination from the supporting matrix.
HyperSep Microscale Solid Phase Extraction Tips are ideal when you're working with small sample volumes. Typical applications include:- Mass spectrometry
- Desalting
- Protein purification
- MALDI
- Electrophoresis
- HPCE
- HPLC
- CEC
Tips are available in 1-10µL capacity and 10-200µL capacity.
Specifications
Microscale Solid Phase Extraction | |
HyperSep | |
10 to 200 µL |
Micropipettes | |
Tip |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.