Learn More
Thermo Scientific™ HyperSep™ Tip Microscale SPE Extraction Tips, 1-10µL
Get faster sample preparation with minimal sample loss with these revolutionary SPE micropipette tips.
Supplier: Thermo Scientific™ 60109204
Description
Get faster sample preparation with minimal sample loss with these revolutionary SPE micropipette tips and achieve separation in volumes as low as 100nL.
Thermo Scientific™ HyperSep™ Microscale SPE Tips are available in many popular chemistries to suit a wide range of applications. They feature a unique micropipette tip that has the chromatographic material directly attached to its inner surface. No glues or polymers are used, so there's no contamination from the supporting matrix.
HyperSep Microscale Solid Phase Extraction Tips are ideal when you're working with small sample volumes. Typical applications include:
- Mass spectrometry
- Desalting
- Protein purification
- MALDI
- Electrophoresis
- HPCE
- HPLC
- CEC
Tips are available in 1-10µL capacity and 10-200µL capacity.
Specifications
Hypercarb, 1 to 10 µL Volume | |
Micropipettes | |
HyperSep | |
Tip |
Microscale Solid Phase Extraction | |
30 μm | |
HyperSep Hypercarb | |
1 to 10 µL |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.