Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hourglass International™ HandPRO™ LSCT 400S Latex Sterile Surgical Gloves
Click to view available options
Size:
7.5
8
8.5
9
9.5
10
Description
- Powder free
- With beaded cuff
- Chlorinated
- Hand specific
- Gamma sterilized
- Natural color
Specifications
Color | Natural |
Laboratory/Cleanroom Use | Yes |
Material | Latex |
Powdered | Powder Free |
Size | 7.5 |
Sterility | Sterile |
Length (English) | 16 in. |
Length (Metric) | 40 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction