Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hourglass International™ HandPRO™ 6100 Series Clean Class 100 Nitrile Gloves
missing translation for 'orderingAttributeHoverText'
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Made from accelerator-free nitrile for reduced risk of type IV chemical allergies
- No carbamates, thiurams or MBTs
- Not made with natural rubber latex
- Static dissipative ESD qualities
- Textured for enhanced tactile sensitivity
- Powder free, cleanroom double-bagged
- White gloves don easily over cleanroom garment sleeves
- Ambidextrous
- Elbow-length: 16 in. (400mm)
Specifications
Certifications/Compliance | Compliant to ASTM and IEST standards, ASTM D412, ASTM D5151-99, ASTM D573, ASTM D6319-00, ASTM D6124 |
Certifications/Compliance (Europe) | EN 420 |
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | Yes |
AQL | 1.5 |
Color | White |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 8.2 mil |
Finger Thickness (Metric) | 0.21 mm |
Show More |
missing translation for 'provideContentCorrection'
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
missing translation for 'productTitle'
Spot an opportunity for improvement?
missing translation for 'provideContentCorrection'