Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Nordon Hoshizaki™ Self Contained Flaker
Durable, sustainable, reliable with built-in storage bin
Supplier: Nordon F330BAH/EMD
Description
Features air cooled condenser with upto 330 lb. of ice production per 24 hours.
- Corrosion resistant stainless-steel made
- Automatic flush system for longer life and dependability
- Evaporator assembly protected from peak loads
- Convenient drop down door
- Front access for easier maintenance
- Removable air filter
- Front in, front out airflow - allows for easier fit into tight spaces with no clearance needed on sides and rear
- With R-404 Refrigerant
- Protected by H-GUARD Plus antimicrobial agent
- Upto 80 lb. built-in storage
- With 6 in. adjustment legs
- Evaporator has circuit breaker to protect gear motor from overload
- Gear motor runs one minute after termination of ice making to clear all ice form evaporator
Specifications
36.3 kg | |
39 in. | |
NSF, UL, energy Star qualified | |
60Hz | |
Stainless Steel | |
Built-in storage bin, air cooled condenser, automatic flush system, evaporator assembly, removable air filter, drop down door, R-404 refrigerant, front in/front out airflow | |
80 lb. | |
26 in. | |
R-404A | |
80 lb., 36.3kg | |
66cm | |
330 lb. of ice production per 24 Hours |
Self-contained Flaked Ice Maker | |
99.1cm | |
113° to 212°C | |
24 in. | |
6.7A | |
Durable, sustainable, reliable | |
45° to 100°F | |
115V | |
61cm | |
115V 60Hz | |
3 Years warranty on parts and labor and 5 Years warranty on compressor and air cooled condenser coil | |
10 to 113psi |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction