Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3B Scientific™ Horse (Equus ferus caballus) Sacrum
3B Scientific real sacrum of a horse to demonstrate typical bone structure and anatomy.
Supplier: 3B Scientific™ 1021054
This item is not returnable.
View return policy
Description
- Real sacrum of a horse to demonstrate typical bone structure and anatomy.
- Horse (Equus ferus caballus)
- Taxonomy:
- Class: Mammals
- Order: Odd-toed ungulates
- Family: Horses
- Diet: Herbivore
- Size: Approx. 50 to 200 cm
- Weight: Approx. 100 to 1200 kg
- Age: Approx. 20 to 50 years
- Skeleton: Approx. 252 individual bones
- Dentition formula:
- Number: 36 to 44
- Incisors (I): 3/3
- Canines (C): 0-1/0-1
- Premolars (P): 3-4/3-4
- Molars (M): 3/3
Specifications
Horse Sacrum | |
Demonstrating Bone Structure and Anatomy | |
1.08 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction