Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Horizontal Tube for Uprights
Use with slotted upright tubes, and corner/T straight brackets. Horizontal tubes connect slotted uprights for additional support.
$55.40 - $166.30
Specifications
Autoclavable | Not Autoclavable |
---|---|
Back Style | Open |
Depth (English) | 2.36 in. |
Depth (Metric) | 60 mm |
Finish | Epoxy powder coat |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
84-010-449
|
Treston™
84010449 |
Horizontal tube for uprights, M36 |
Each for $69.40
|
|
|||||
84-740-249
|
Treston™
84740249 |
Horizontal tube for uprights, M30 |
Each for $55.40
|
|
|||||
85-465-449
|
Treston™
85465449 |
Horizontal tube for uprights, M60 |
Each for $112.20
|
|
|||||
85-465-549
|
Treston™
85465549 |
Horizontal tube for uprights, M48 |
Each for $83.70
|
|
|||||
85-465-749
|
Treston™
85465749 |
Horizontal tube for uprights, M72 |
Each for $166.30
|
|
|||||
Description
- Horizontal tube compatible with Treston uprights
- Use with slotted upright tubes and corner/T straight brackets
- Horizontal tubes connect slotted uprights for additional support
- Complete slotted upright kits available
Specifications
Not Autoclavable | |
2.36 in. | |
Epoxy powder coat | |
Treston Workstations | |
1 Ea. | |
5 years | |
Steel |
Open | |
60 mm | |
Laboratories | |
Horizontal tube | |
Epoxy powder coat | |
No |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title