Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ DVO™ Laser Eyewear: Glendale XC
Click to view available options
Filter Type:
101
102
Lens Tint:
Brown
Clear
Transmittance Value:
24%
52%
Description
Filters have excellent visible light transmission and will not degrade from UV exposure for a wide range of laser wavelengths (see specifications). Argon lenses let wearer see the termination point of the beam.
- Spectacles with a dual 9-base wraparound lens offer superior coverage and uninterrupted peripheral vision
- Multi-material cushions provide all-day comfort
- Detachable Rx insert included
Do not use during exposure to direct laser radiation.
Compliance
Meets ANSI Z87.1-2003 and ANSI Z136.1-2007 standards.
Specifications
Certifications/Compliance | ANSI Z87.1-2003, ANSI Z136.1-2007 |
Filter Type | 102 |
Lens Tint | Brown |
Product Type | Laser Eyewear |
Includes | Glendale XC Frame |
Transmittance Value | 24% |