Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fischer Technical Company High Vacuum Pump - 7CFM
Fischer Technical Company 7 CFM (200 l/m) High Vacuum Pump. Tested to 15 microns and suitable for all applications requiring a vacuum under 500 microns.
$1332.00 - $1458.00
Specifications
Max. Vacuum | 15 μ |
---|---|
Flow Rate | 7 CFM |
Pump Type | Two-stage Rotary Vane Vacuum Pump |
Applications | High Vacuum |
Alert:
Prop 65
Catalog Number | Mfr. No. | Voltage | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Voltage | Includes | Price | Quantity & Availability | ||||
S2337130
|
Fischer Technical Company
LAV7 |
110 V | n.a. |
Each for $1,332.00
|
|
||||
S2337132
|
Fischer Technical Company
LAV7/220 |
110/220 V | n.a. |
Each for $1,409.00
|
|
||||
S2337131
|
Fischer Technical Company
LAV7/G |
110 V | 0-30 in. Bourdon Tube Type Gauge installed |
Each for $1,458.00
|
|
||||
S2337133
|
Fischer Technical Company
LAV7/G/220 |
110/220 V | 0-30 in. Bourdon Tube Type Gauge installed |
Each for $1,458.00
|
|
||||
Description
- These 7 CFM (200 l/m) rotary style, 2 stage direct drive Pumps are ideal for use in virtually all High Vacuum applications.
- Our Pumps are tested to 15 microns Hg but are suitable for all applications requiring a vacuum under 500 microns Hg.
- The Pumps use High Vacuum Pump Oil (one quart included) and are designed to run on a closed and dry system.
- Regular oil changes and proper maintenance will ensure these Pumps will last for years in your laboratory.
Certifications
SciEd
Specifications
15 μ | |
7 CFM | |
Two-stage Rotary Vane Vacuum Pump | |
High Vacuum |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title