Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ High Temperature Heating Cord and ON/OFF Control Bundle (°F Controller)
Fisherbrand™ Heating Cord and ON/OFF Control Bundle features an extremely high temperature heating cord for use on small tubes, vessels, and applications with limited space.
$535.50 - $607.00
Specifications
Accuracy | ±1% FS |
---|---|
Controller Type | ON/OFF |
Controller | Digital ON/OFF Benchtop Controller |
Design | Double braided high temperature Samox™ fiberglass outer sheath |
Diameter (Metric) | 4.8 mm (0.187 in.) |
Catalog Number | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (Metric) | Price | Quantity & Availability | ||||||
11-476-337
|
1.2 m |
Each for $535.50
|
|
||||||
11-476-338
|
1.8 m |
Each for $552.00
|
|
||||||
11-476-339
|
3.7 m |
Each for $581.50
|
|
||||||
11-476-340
|
5.5 m |
Each for $607.00
|
|
||||||
Description
- Suitable for electrical conductive surfaces
- Maximum exposure temperature: 760°C (1400°F)
- Double braided high temperature Samox™ fiberglass outer sheath
- ON/OFF Benchtop Digital Temperature Controller
- Digital on/off temperature controller
- Compatible with wide range of heaters and applications
- Self contained, plug and play design
- Easy programming (°C or °F)
- 10A fused output
- Includes built-in J type thermocouple; 5 ft. (1.5m) long
- Upper and lower limits of setpoint can be adjusted using a single key
- Hysteresis adjustable between 1 and 20 degrees
- Input power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15 plug
- Output power cord, 5 ft. (1.5m) for 120VAC unit: NEMA 5-15R receptacle
Warranty and Services
1-year
Specifications
±1% FS | |
Digital ON/OFF Benchtop Controller | |
4.8 mm (0.187 in.) | |
5.5 x 4.25 x 1.75 in. | |
High Temperature Heating Cord, Digital ON/OFF Temperature Controller | |
Fiberglass | |
60 W/ft (196 W/m) | |
760°C |
ON/OFF | |
Double braided high temperature Samox™ fiberglass outer sheath | |
Electrically Conductive Surfaces | |
120 V | |
°F Display | |
610 mm | |
J-Type Thermocouple | |
Surface heating applications with tight diameters or limited space |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title