Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ High Productivity Pad
3M™ High Productivity Floor Pads quickly and thoroughly remove old floor finish, dirt and buildup. Unique, open web construction allows stripping solution to flow through pad to rinse out dirt and reduce loading for increased pad to floor contact and efficient stripping.
$52.50 - $143.00
Specifications
Color | Black |
---|---|
For Use With (Application) | Stripping |
For Use With (Equipment) | Rotary or Automatic Machine |
Material | Nylon |
Quantity | 5/Cs. |
Catalog Number | Mfr. No. | Diameter (Metric) | Diameter (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Diameter (English) | Price | Quantity & Availability | ||||
17-623-870
|
3M™
7000120566 |
305 mm | 12 in. |
Case of 5 for $52.50
|
|
||||
17-623-845
|
3M™
7000045865 |
330 mm | 13 in. |
Case of 5 for $60.00
|
|
||||
17-623-871
|
3M™
7000120567 |
356 mm | 14 in. |
Case of 5 for $67.25
|
|
||||
17-623-847
|
3M™
7000045867 |
406 mm | 16 in. |
Case of 5 for $80.00
|
|
||||
17-623-831
|
3M™
7000028430 |
432 mm | 17 in. |
Case of 5 for $88.00
|
|
||||
17-623-848
|
3M™
7000045868 |
460 mm | 18 in. |
Case of 5 for $95.00
|
|
||||
17-623-846
|
3M™
7000045866 |
380 mm | 15 in. |
Case of 5 for $73.75
|
|
||||
17-623-872
|
3M™
7000120568 |
483 mm | 19 in. |
Case of 5 for $105.00
|
|
||||
17-623-873
|
3M™
7000120569 |
533 mm | 21 in. |
Case of 5 for $128.00
|
|
||||
17-623-901
|
3M™
7010300665 |
559 mm | 22 in. |
Case of 5 for $143.00
|
|
||||
Description
- Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
- 3M's™ most aggressive stripping pad
- Made of continuous filament nylon in an open textured non-woven construction
- Abrasive particles are disbursed through and bonded to the non-woven construction with a durable adhesive
- Unique open construction resists loading and clogging
- For fast removal of finish and proven consistent stripping
- *Certified by Green Seal™ for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
Specifications
Black | |
Rotary or Automatic Machine | |
5/Cs. | |
12.7 mm |
Stripping | |
Nylon | |
0.5 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title