Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Amerex™ High-Performance Fire Extinguisher with PK Fast Flow
Amerex™ High-Performance Fire Extinguishers are available with a proprietary, zinc-enriched coating that resists corrosion for up to 12 years in severely salt-contaminated environments.
$852.50 - $1198.00
Specifications
Product Type | Fire Extinguisher |
---|---|
Color | Red |
Material | Stainless Steel, Brass, Steel |
Includes | Wall Hanger, Protective Foot Ring |
Range | 40 to 50 ft. |
Catalog Number | Mfr. No. | Capacity (English) | Discharge Time | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Discharge Time | Price | Quantity & Availability | ||||
19-860-569
|
Amerex™
26908 |
13.2 lb. | 15 sec. |
Each for $852.50
|
|
19-860-570
|
Amerex™
26909 |
20 lb. | 15 sec. |
Each for $980.50
|
|
19-860-571
|
Amerex™
26910 |
20 lb. | 10 sec. |
Each for $981.00
|
|
19-860-572
|
Amerex™
26911 |
30 lb. | 16 sec. |
Each for $1,198.00
|
|
Description
- Features zinc enriched primer coating
- Resists extreme environmental conditions
- Highest achievable UL ratings
- Proprietary corrosion-resistant paint process
- Simple operation and maintenance
- Improved environmental impact compared to galvanized units
- Purple K Fast Flow
Specifications
Fire Extinguisher | |
Stainless Steel, Brass, Steel | |
40 to 50 ft. |
Red | |
Wall Hanger, Protective Foot Ring |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title