Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Newport Industrial Poly Clean Room Chair - High Bench Height with Adj Arms, Chrome Foot Ring, and Stationary Glides in Black Poly
Fisherbrand™ Newport Class 100 Clean Room Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, clean room components, arms and glides. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned making it ideal for clean room environments.
Description
- Adjustable from 24.75-35 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 100/ISO 5 Clean Room
Specifications
Cleanroom Industrial Chair | |
Yes | |
18 in. | |
No | |
Round tube chrome foot ring with internal lock | |
300 lb. | |
46 lb. | |
High Bench Height | |
20 in. | |
Class 100/ISO Class 5 | |
Yes (Pneumatic) | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Standard |
Yes | |
No | |
Yes | |
24 in. | |
15 year parts, lifetime on pneumatic lift | |
1.5 in. | |
136 kg | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Black | |
17 in. | |
24.75 to 35 in. | |
Polished Cast Aluminum | |
Polyurethane |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction