Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric ESD Chair - High Bench Height with Medium Back, Seat Tilt, Adj Arms, Chrome Foot Ring, and ESD Stationary Glides in ESD Fabric
Fisherbrand™ Fabric ESD Chairs with Medium Back are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, electro-static components such as fabric and stationary glides, and arms. Chairs with Medium Back are manufactured to ensure proper grounding for static sensitive applications.
Description
- Medium Back
- Adjustable from 26.25-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Stationary ESD glides suitable for hard floors
- Electro-static dissipating fabric
- Meets ANSI/ESD STM12.1-2013
Specifications
ESD Chair | |
Yes | |
No | |
48 lb. | |
Yes | |
High Bench Height | |
136 kg | |
Blue | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Yes | |
26.25 to 36 in. |
300 lb. | |
Yes | |
Polyurethane foam, heavy-duty ESD fabric | |
Yes | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
20 in. | |
Round tube chrome foot ring with internal lock | |
Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors) | |
Standard | |
Polished Cast Aluminum | |
ANSI/ESD-STM-12.1-2006 |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction