Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mechanix Wear™ M-Pact™ E5 Impact Resistant Gloves with D30™ Padding
Click to view available options
Size:
2X-Large
Large
Medium
Small
X-Large
Description
- Thermoplastic Rubber (TPR) pinch-point fingertip protection
- High-visibility TrekDry™ keeps hands cool and comfortable
- Reflective print provides eye-catching luminance in low-light environments
- D3O™ palm padding absorbs and dissipates high-impact energy
- Armortex™ palm reinforcement provides added durability
- Reinforced index finger and thumb deliver durability where its needed most
- Hook and Loop closure provides a secure fit
- Touchscreen capable synthetic leather to stay connected while on the job
- Machine washable
Specifications
ANSI Abrasion Rating | ANSI 4 |
Back Material | TrekDry™ |
Color | Hi-vis Yellow |
Cut Resistance Rating | ANSI A5 |
Hand | Specific |
Material | Thermoplastic Rubber |
Product Type | Impact-Reducing Gloves |
Size | Medium |
Finger Style | Full |
For Use With (Application) | Construction, Heavy Equipment Operation, Towing, and Transportation |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction