Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ PolyKor™ Hi-Vis Seamless Knit HPPE Gloves with Nitrile Foam Coating
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Seamless construction increases comfort and breathability
- HPPE blended shell is lightweight to provide dexterity, tactile sensitivity, and cut resistance
- Foam nitrile coating is breathable and durable
- Coating is designed with a cell structure that disperses fluids away on contact for an improved grip
- Knit wrist helps prevent dirt and debris from entering the glove
- Hi-vis coloring makes this product very easy to see
Specifications
ANSI Abrasion Rating | ANSI 4 |
Construction | Seamless Knit |
Coating Material | Nitrile Foam |
Color | Hi-vis Green, Black |
Cut Resistance Rating | ANSI A3 |
Hand | Specific |
Material | HPPE |
Product Type | Seamless Knit Gloves |
Size | Medium |
For Use With (Application) | Electronics, Glass Cutting, Sheet Metal Handling, Parts Assembly, and Construction |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction