Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ FlexTech™ Y9236 Cool Series Nitrile-Coated Hi-Vis Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Hi-vis, cut-resistant shell improves visibility and ensures workers' compliance
- Reinforced thumb crotch with aramid fiber stitching
- Knit wrist prevents dirt and debris from entering the glove
- 15-gauge seamless knit construction
- Blend of high performance and cooling fibers
- Sandy nitrile palm coating improves grip capabilities
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance | ASTM F2992-15, ASTM D3389-10 |
Construction | Seamless Knit |
Coating Material | Nitrile |
Color | Hi-vis Yellow |
Cut Resistance Rating | ANSI A4 |
Exterior Finish | Fully Textured |
Hand | Specific |
Material | Aramid Fiber |
Product Type | Cut-resistant Gloves |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction