Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
HexArmor™ Protective Aprons
Click to view available options
Dimensions (L x W):
22 x 22 in.
29 x 29 in.
30 x 24 in.
Size:
Universal
Thickness:
Double layer
Single layer
Description
Cut, puncture, and abrasion resistant aprons protect body from accidents on the job site. Help workers to stay warm, safe, and comfortable with less fatigue.
- Offer ISEA Level 5 cut resistance
- No metal disks or links to repair
- Lightweight—only 1/10 the weight of traditional chain mail safety wear
- Safe for machine wash and sanitizers
- Available in two lengths; both include adjustable strap
1These aprons are cut and/or puncture resistant, not cut or puncture proof. Always conduct a safe test with your application to determine if the product is suited for your needs.
Specifications
Size | Universal |
Material | SuperFabric™ |
Color | Black |
Thickness | Double layer |
Includes | Adjustable straps |
For Use With (Application) | Ideal for meat processing and packing, grinding and cutting/puncture applications |
Certifications/Compliance | ISEA CE Level 5 |
Dimensions (L x W) | 22 x 22 in. |
Width (English) | 20 in. |
Width (Metric) | 50 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction