Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
HexArmor™ NXT™ 302 Series Gloves
Click to view available options
Size:
2X-Small
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- 3-finger cut resistant SuperFabric™ brand material coverage targets primary knife strike areas
- High dexterity Coretek™ high performance shell keeps hands cool and comfortable during work
- Meets European food migration testing (EN 1186:2002 SI 1998 No 1376)
- Designed to be worn under standard nitrile, latex or vinyl gloves
- Ambidextrous, sold in each quantity
- Launderable
Specifications
Certifications/Compliance (Europe) | EN 1186:2002 SI 1998 No 1376 |
Coating Material | Nitrile |
Color | Gray, White |
Cut Resistance Rating | ANSI A7 |
Hand | Ambidextrous |
Material | SuperFabric |
Product Type | Cut-resistant Gloves |
Size | 2X-Small |
EN388 Standard | EN 388:4X42A |
For Use With (Application) | Food service, cutting and processing, deboning applications, knife/blade handling, Plastics trimming |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction