Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Hexagonal Polystyrene Weighing Dishes
Design provides greater balance, protection and safety
$127.00
Specifications
Bottom Shape | Flat |
---|---|
Disposable | Single-use |
Material | Polystyrene |
Shape | Hexagonal |
Type | Weighing Dish |
Alert:
Not for use over 90°C.
Catalog Number | Depth (Metric) | Diameter (Metric) Inner Base | Diameter (Metric) Inner Top | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Depth (Metric) | Diameter (Metric) Inner Base | Diameter (Metric) Inner Top | Weight (Metric) | Price | Quantity & Availability | |||
S38975
|
15 mm | 47 mm | 67 mm | 1.4 g |
Pack of 500 for $127.00
Case of 6 PK for $688.00
|
|
|||
S38974
|
9.5 mm | 24 mm | 36 mm | 0.6 g | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
S38976
|
22 mm | 85 mm | 110 mm | 4 g | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
S38977
|
32 mm | 92 mm | 132 mm | 7.1 g | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Bend easily into pouring spouts to enable nonspill transfer
- Flat bottoms and sloping sides with 0.187 in. (4.8mm) inside corner radius ensure complete transfer
- Do not react to most substances
- Disposable Stack compactly for convenient storage and accessibility
Specifications
Flat | |
Polystyrene | |
Weighing Dish |
Single-use | |
Hexagonal | |
Design provides greater balance, protection and safety |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title