Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Heracell™ VIOS 160i Tri-Gas CO2 Incubator, 165 L, Copper
CO2 Sensor: TC Sensor; O2 Range (Oxygen Concentration): 1 to 21%; Temperature Range: Ambient +3°C to 55°C
Supplier: Thermo Scientific™ 51030408
Description
CO2 Sensor: TC Sensor; O2 Range (Oxygen Concentration): 1 to 21%; Temperature Range: Ambient +3°C to 55°C
Direct heat chamber- 165L (5.8 cu.ft.) 100% solid copper chamber with compact footprint, easily stackable
- Standard left hand door swing, field reversible by qualified service support
- In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
- Fast recovery of all parameters in 10 minutes or less for stable culturing conditions
- Auto-stop function disables fan operation during door openings to minimize air exchange
- ISO Class 5 HEPA filtration
- In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
- ISO Class 5 clean room air quality is achieved in the culture chamber within 5 minutes
- Continuous protection minimizes airborne contaminants settling on interior surfaces
- Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
- Cover limits particles and spilled media from settling into the reservoir, keeping water clean
- Separating water provides a condensation free incubation chamber, limiting areas for contaminants to breed
- 5X faster humidity recovery than traditional water pan designs
- Easy water handling: humidity reservoir may be filled or drained without removing shelves or cultures
- Water level sensor indicates when a refill is needed
Steri-Run on-demand high temperature sterilization cycle
- Independently validated overnight cycle ensures complete elimination of all biological contaminants
- 180°C cycle designed for uniform 12-log sterilization on all chamber surfaces
- Simplifies cleaning and eliminates the need for separate autoclaving and reassembly of components
- Bright LED screen to monitor all incubator interactions
- Provides visibility to changes in culture environment with performance trend graphing, error and usage logs
- Convenient on-screen user prompts and reminders for easy navigation
- Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your CO2 incubators.
- DeviceLink HUB monitors chamber temperature, gas levels, alarms, and alerts from the incubator data output connection, RS-232 or USB
- Alarms and notifications are also sent to the user by email and mobile push notification
- DeviceLink HUB is an optional accessory for models with the iCAN touchscreen interface
- DeviceLink HUB is available in the following regions
- United States and Canada
- 28 members of the European Union
- Iceland, Liechtenstein, Norway, and Switzerland
In situ sensors and probes designed for precise control
- Dual temperature probes for over temperature protection with operational back up
- Thermal conductivity (TC) CO2 sensor with rH compensation designed for fast recovery and stable operation
- To configure 230V models to tri-gas with O2 control, please order 51901145 for 1-21% and 51901146 for 5-90% control.
Specifications
5.8 cu. ft. | |
USB, and optional 4-20mA | |
165 L | |
1 to 20% | |
LED | |
1 to 21% | |
Ambient +3° to 55°C | |
Covered integrated water reservoir | |
34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) | |
120 V, 50/60 Hz |
CE, CSA | |
Single Tri-gas 165L incubator, 1-21% | |
Copper | |
TC Sensor | |
1 to 21% | |
<93% at 37°C | |
CO2 Incubator | |
22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) | |
183 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction