Learn More
Thermo Scientific™ Heracell™ 240i CO2 Incubator, 240 L, Electropolished Stainless Steel

CO2 Sensor: IR Sensor; Temperature Range: Ambient +3°C to 55°C
Supplier: Thermo Scientific™ 51026420
Description
CO2 Sensor: IR Sensor; Temperature Range: Ambient +3°C to 55°C
Direct heat chamber- 240L (8.4 cu. ft.) electropolished stainless steel chamber with compact footprint, easily stackable
- Standard left hand door swing, field reversible by qualified service support
- Minimal, easy-to-clean assembly with smooth inner chamber and rounded corners for easy cleaning
- In-chamber fan gently distributes conditioned, humidified air throughout the chamber ensuring homogeneous conditions
In situ sensors and probes designed for precise monitoring
- Choice of TC (thermal conductivity) CO2 sensor for long, reliable operation or IR (infrared) CO2 sensor for monitoring when humidity and temperature are less predictable
- Dual temperature probes with over temperature protection
Rapid response humidity reservoir
- Directly heated water reservoir designed to provide stable, high relative humidity, preventing culture desiccation
- Pan-less system provides recovery rates up to 5X faster than traditional water pans
- Water level sensor indicates when a refill is needed
ContraCon 90°C moist heat disinfection cycle
- On-demand cycle simplifies cleaning and eliminates the need to separately autoclave components
- Operation is push-button simple and does not require removal of sensors or other components
- Independently validated to eliminate a wide range contaminants including bacteria, molds, fungal spores, and mycoplasmas
Intuitive, interactive iCAN touchscreen control
- Bright LED screen allows monitoring of all incubator interactions
- Provides visibility to changes in culture environment with performance trend graphing, error and usage logs
- Convenient on-screen user prompts and reminders for easy navigation
- Selectable languages simplify operation: English, Spanish, German, French, and Italian
Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your CO2 incubators.
- DeviceLink HUB monitors chamber temperature, gas levels, alarms, and alerts from the incubator data output connection, RS-232 or USB
- Alarms and notifications are also sent to the user by email and mobile push notification
- DeviceLink HUB is an optional accessory for models with the iCAN touchscreen interface
- DeviceLink HUB is available in the following regions
- United States and Canada
- 28 members of the European Union
- Iceland, Liechtenstein, Norway, and Switzerland
- To configure 230V models to tri-gas with O2 control, please order 51900702 for 1-21% and 51900703 for 5-90% control.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
8.4 cu. ft. | |
Single 240L incubator | |
Electropolished Stainless Steel | |
IR Sensor | |
Stainless Steel | |
<90% at 37°C | |
CO2 Incubator | |
23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67 cm) | |
178 lb. | |
120 V |
RS232 | |
240 L | |
0 to 20% | |
LED | |
None | |
Ambient +3°C to 55°C | |
Integrated water reservoir | |
32.8 x 30.7 x 36.8 in. (83.4 x 78 x 93.4 cm) | |
120 V, 50/60 Hz |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.