Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Hemostatic Forceps Smooth Jaws Pean Str
Fisherbrand™ Pean Hemostatic Forceps are available in an assortment of lengths and jaw types.
This item is not returnable.
View return policy
Description
Fisherbrand™ Hemostatic Forceps are constructed of surgical grade stainless steel.
- Box-lock joint
- 400 series stainless steel
- Passivated
- Fully autoclavable
- Compatible with Gamma/ETO/Autoclavable sterilization techniques
- Available Smooth/Serrated Jaws
Certifications
ISO 9001-02, GMP, cGMP
Specifications
Smooth Jaws | |
Silver | |
Multiple Uses | |
1 | |
Straight | |
N/A | |
114 g |
Yes | |
Surgical Grade Stainless Steel | |
Forceps | |
6.25 in. | |
159 mm | |
N/A | |
N/A |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction