Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-VAP Industrial and Laborota 20 Rotary Evaporator Accessories - Powder Flasks
Powder flasks for use with Heidolph Hei-VAP Industrial and Laborota 20 series rotary evaporators only
$3097.00 - $3731.00
Specifications
Type | Powder Flask |
---|---|
For Use With (Equipment) | Hei-VAP Industrial and Laborota 20 Rotary Evaporator |
Voltage | 230 V |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
13-878-854
|
Heidolph™
036303020 |
20 L |
Each for $3,731.00
|
|
|||||
13-878-855
|
Heidolph™
036303030 |
10 L |
Each for $3,097.00
|
|
|||||
Description
- Two sizes to choose from: 10 or 20 L
Specifications
Powder Flask | |
Hei-VAP Industrial and Laborota 20 Rotary Evaporator | |
230 V |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title