Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Glassware - Reaction Flasks
Glass flasks for use with Carousel 6 Plus Reaction Station™
$1004.00 - $2254.00
Specifications
Material | Glass |
---|---|
For Use With (Equipment) | Carousel 6 Plus Reaction Station |
No. per Pack | 6 |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
05-403-939
|
Heidolph™
015880470 |
250 mL |
Each for $2,254.00
|
|
|||||
05-403-953
|
Heidolph™
015880610 |
100 mL |
Pack of 6 for $1,273.00
|
|
|||||
05-403-957
|
Heidolph™
015880650 |
50 mL |
Pack of 6 for $1,712.00
|
|
|||||
05-404-016
|
Heidolph™
015881250 |
10 mL |
Pack of 6 for $1,006.00
|
|
|||||
05-404-017
|
Heidolph™
015881260 |
5 mL |
Pack of 6 for $1,004.00
|
|
|||||
Description
- Choice of sizes: 5 mL,10 mL, 50 mL, 100 mL, and 250 mL
- Precision engineered round bottom design ensures an excellent fit with the Carousel’s wells, maximising heat transfer
- Flasks feature a B24/B29 Rodaviss joint for connection to the detachable Reflux Tube
- Reflux Tubes feature a quick-thread for an excellent gas tight seal up to 1 psi
Specifications
Glass | |
Carousel 6 Plus Reaction Station | |
6 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title