Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Heavy-Duty Rubber Gloves

Click to view available options
Size:
8
9
Description
- Protect hands from burns, caustics and contamination
- Resist acids, caustics and abrasions
- Soft cotton lining absorbs perspiration
- Straight cuffs
- Nonslip finish
- Length: 13 in. (33cm)
- Thickness: 18mil
Order Info
Pack of 12 pairs.
Specifications
Certifications/Compliance | FDA 21 CFR 177-2600 |
Color | Orange |
Exterior Finish | Recessed Diamond |
Material | Rubber |
Size | 9 |
Thickness (English) | 18 mil |
For Use With (Application) | Canning and food processing, Detergents and cleaning liquids, handling Acids, Alkalies, Salts and Ketones, janitorial and maintenance work |
Glove Cuff Style | Straight |
Grip Design | Recessed Diamond |
Length (English) | 13 in. |
Show More |