Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Heating Block Accessories for RT and RT Elite Stirring Hotplates
Work quickly and safely with convenient Thermo Scientific™ Heating Block Accessories for RT and RT Elite Stirring Hotplates.
Specifications
For Use With (Equipment) | RT and RT Elite Stirring Hotplates |
---|---|
Type | Block |
Catalog Number | Mfr. No. | Description | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Capacity (Metric) | Price | Quantity & Availability | ||||
10-473-003
|
Thermo Scientific™
TF40000022 |
Segment Block | Segment 20 mL | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
Work quickly and safely with convenient Thermo Scientific™ Heating Block Accessories for RT and RT Elite Stirring Hotplates. Our unique cool touch heating block holder stays below 70°C even when blocks are heated up to 225°C for safe removal of blocks from the hotplate.
Excellent Heat Transfer:
- Close contact of tubes to heating block walls
Outstanding Safety:
- Cool touch holder allows removal of all the blocks without touching them
Flexible Options:
- Choose segment blocks for use with vials and hemisphere blocks for use with round bottom flasks
- All blocks have temperature probe inlet (0.38mm) for use with remote temperature probe
- Cool Touch heating block holder holds any 5 vial segment blocks—mix and match sizes or one hemisphere block
Specifications
RT and RT Elite Stirring Hotplates | |
Block |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title