Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heart and Respiratory Organs
SCI_ED

Study the heart-lung relationship in a life-size thoracic model.

Supplier:  Denoyer Geppert Company 019200

Catalog No. S171582


Add to Cart

Description

Description

  • Trace pulmonary blood circulation
  • Displays lungs, trachea, heart, and esophagus; plus the complete larynx with vocal cords
  • Left lung and larynx are removable
  • Heart dissects into anterior and posterior halves
  • The model shows detail of the trachea and the esophagus
  • 58 coded features are detailed in an answer key
  • Dimensions: 10 × 16 × 6 in. (25 × 40 × 15cm)

Specifications

Specifications

17 x 11 x 6 in. (43.18 x 27.94 x 15.24 cm)
6 in.
Pulmonary circulation, half of the left lung and the 2-parts heart are removable to show bifurcation of the trachea, bronchial tree and pulmonary vessels, the larynx is sectioned and the right half is removable for closer study, the esophagus and major vessels are also shown
43.18 cm
Wooden Base
Model, Heart and Respiratory Organs
27.94 cm
To study the heart-lung relationship in a life-size thoracic model
15.24 cm
17 in.
Plastic
Life-size
11 in.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit