Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Haws™ 3/4NPT Anti-Freeze Valve
Haws™ 3/4NPT Anti-Freeze Valve is a freeze-protected valve that drains water from Model 8300FP combination shower/eyewash after closing to prevent freezing
$1212.00
Specifications
For Use With (Equipment) | 8300FP |
---|---|
Height (English) | 4 in. |
Height (Metric) | 10.16 cm |
Material | Steel |
Product Type | Valve |
Catalog Number | Mfr. No. | Weight (English) | Weight (Metric) | Length (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Weight (English) | Weight (Metric) | Length (English) | Price | Quantity & Availability | |||
18-888-205
|
Haws™
MK8A.60 |
14 lb. | 6.35 kg | 60 in. |
Each for $1,212.00
|
|
|||
18-888-206
|
Haws™
MK8A.78 |
18 lb. | 8.16 kg | 78 in. |
Each for $1,212.00
|
|
|||
Description
- 3/4-inch MIPS inlet
- Standard sizes are 60 and 78in. (152.4 and 198.1cm) for bury depths of 24 and 42in. (61 and 106.7cm) respectively
- For replacement of damaged parts, order the VRKMK8A repair kit which includes packing, stuffing box, stuffing box nut, spring and plunger assembly with four O-rings.
Warranty and Services
1 year from ship date (Limited)
Specifications
8300FP | |
10.16 cm | |
Valve |
4 in. | |
Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title