Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
M+A Matting DuraComfort Anti-Fatigue Mat
DuraComfort™ is a heavy-duty anti-fatigue mat that features a dense foam cushion encapsulated in nitrile rubber, making it suitable for both wet and dry environments.
$135.70 - $357.00
Specifications
Certifications/Compliance | NFSI Certified. Made in USA |
---|---|
Color | Black |
Thickness (English) | 1/2 in. |
Catalog Number | Mfr. No. | Surface | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Surface | Dimensions (L x W) | Price | Quantity & Availability | ||||
17-555-103
|
M+A Matting
465000023 |
Textured surface | 2 x 3 ft. |
Each for $135.70
|
|
||||
17-555-104
|
M+A Matting
465000035 |
Textured surface | 3 x 5 ft. |
Each for $330.50
|
|
||||
17-555-105
|
M+A Matting
475000023 |
Grip surface | 2 x 3 ft. |
Each for $149.00
|
|
||||
17-555-106
|
M+A Matting
475000035 |
Grip surface | 3 x 5 ft. |
Each for $357.00
|
|
||||
Description
- Comfortable - 1/2 in. dense foam cushion and nitrile rubber surface provide excellent anti-fatigue qualities
- Safe - Certified high-traction by the National Floor Safety Institute (NFSI)
- Low profile beveled edges provide a safe floor-to-mat transition
- Durable - Borders will not crack or curl; nitrile rubber surface is penetration proof
- Versatile - Welding safe, grease/oil proof, chemical resistant, ESD rating of electrically conductive
- Available in two surface types: textured surface for dry/damp environments or grip surface for wet areas where additional traction is needed
- Textured surface can be autoclave sterilized
- Available in solid black or with OSHA-approved yellow striped borders
Specifications
NFSI Certified. Made in USA | |
Black | |
1/2 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title