Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hourglass International™ HandPRO™ Series 1550 Clean Class Vinyl Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Not made with natural rubber latex to reduce the risk of Type I latex allergy
- Vinyl glove has static dissipative ESD qualities
- Powder Free
- Ambidextrous
- 300 mm (12 in.) Length
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600, ASTM D5151-99, ASTM D5250-06, IEST-RP-CC005.4 |
Certifications/Compliance (Europe) | EN374 Parts 1/2/3, and EN420 Category I |
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | No |
AQL | 4 |
Color | Clear |
Disposable | Single-use |
Exterior Finish | No Texture |
Finger Thickness (English) | 4.3 mil |
Finger Thickness (Metric) | 0.11 mm |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction